Contractor Grade Masking Tape, 0.70 in x 60.1 yd 18mm x 55m, 12PK

  • Mfr # 2020-18AP

  • Zoro # G212028905


product price:  $31.79
/pk 12, $2.65/ea

Key Features

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
Tape Length
60 yd
Tape Adhesive
Natural Rubber
Tape Width
0.70"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2020-18AP
Zoro #
G212028905
UPC #
-
Country of Origin
Canada

Dimensions

Tape Length
60 yd
Tape Width
0.70"

Details

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
Tape Adhesive
Natural Rubber

Description

Scotch Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind. Sold as a pack of 12 rolls.


  • •A general purpose masking tape designed for use on non-damageable surfaces
  • •Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done, removes easily without leaving any sticky residue behind
  • •Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days
  • •Adhesive Made With Natural Rubber; Tape Made In A Site Certified For Energy Management (Iso 50001 Certified)
  • •Core Made With 70% Post-Consumer Waste
  • •Pack of 12 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.