Contractor Grade Masking Tape, 1.41 in x 60.1 yd 36mm x 55m, 3PK

  • Mfr # 2020-36AP

  • Zoro # G112028890


product price:  $13.19
/pk 3, $4.40/ea

Key Features

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
Tape Adhesive
Rubber
Tape Width
1.41
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-36AP
Zoro #
G112028890
UPC #
-
Country of Origin
Canada

Dimensions

Tape Width
1.41
Tape Length
60 yd

Details

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
Tape Adhesive
Rubber

Description

Scotch Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind. Sold as a pack of 3 rolls.


  • •A general purpose masking tape designed for use on non-damageable surfaces
  • •Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done
  • •Sustainability: Made From 50% Renewable Resources; Adhesive Made With Natural Rubber; Tape Made In A Site Certified For Energy Management (Iso 50001 Certified)
  • •Holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind.
  • •Apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • •Pack of 3 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.