Contractor Grade Masking Tape, 1.88 in x 60.1 yd 48mm x 55m, 3PK

  • Mfr # 2020-48MP

  • Zoro # G512028889


product price:  $19.75
/pk 3, $6.58/ea

Key Features

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-48MP
Zoro #
G512028889
UPC #
-
Country of Origin
Canada

Details

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive

Description

Scotch Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind. Sold as a pack of 3 rolls.


  • •A general purpose masking tape designed for use on non-damageable surfaces
  • •Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done
  • •Sustainability: Made From 50% Renewable Resources; Adhesive Made With Natural Rubber; Tape Made In A Site Certified For Energy Management (Iso 50001 Certified)
  • •Holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind.
  • •Tape application tips: for great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • •Pack of 3 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.