
Curbside Recyclable Padded Mailer, No 2, Self-Adhesive, Interior Dimensions: 10.8x9.3, Kraft, 100PK (Discontinued)
- Mfr # 7100258635
- Zoro # G005672582
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100258635
Zoro #
G005672582
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
11-1/4 in
Compartment Size
#2
Interior Dimensions
10.8 x 9.3
Details
Item
Envelopes/Mailers
Color
Natural Kraft
Material
Kraft Paper
Industry Number
#2
Closure Type
Self-Adhesive
Lining
Bubble Cushion
Finish
Matte
Opening
Open End
Seam Type
Side
Flap Type
Square
Description
Scotch Curbside Recyclable Padded Mailers feature a durable multi-layer paper-based construction that protects your items and are curbside recyclable. These self-sealing mailers provide similar impact protection as traditional bubble mailers and offer water resistance during shipping. While lightweight, these mailers are built to withstand rough handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.