Zoro Homepage

Custom Fit Felt Pads, 1.5in dia, Beige, 30PK

  • Mfr # SP884-NA

  • Zoro # G415509911


product price: $19.25
/pk 30, $0.64/ea

Key Features

Shape
Round
Material
Felt
Color
Beige
Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP884-NA
Zoro #
G415509911
UPC #
-
Country of Origin
China

Dimensions

Dia.
1.5 in

Details

Shape
Round
Material
Felt
Item
Self-Adhesive Surface Protectors
Color
Beige

Description

Protect the beauty of your floor with adjustable Scotch Custom Fit Felt Pads. Each customizable, durable felt pad features powerful adhesive so they stick to the bottom of furniture legs. Guard your floors against scratches and scuffs caused by sliding a chair, table, or sofa. Innovative die-cut rings make it simple to adjust each pad to the size you need for a just-right fit every time. No more guessing, hand-cutting or hassles! Neutral color to suit your home decor, these handy furniture accessories fit the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.