Zoro Homepage
This item is Discontinued.
Scotch Desktop Tape Dispenser, Manual, Black C-38

Desktop Tape Dispenser, Manual, Black (Discontinued)

  • Mfr # C-38
  • Zoro # G5359952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-38
Zoro #
G5359952
UPC #
00021200661044
Country of Origin
United States

Dimensions

Core Dia.
1 in
Max. Tape Width
1 in

Details

Item
Desktop Tape Dispenser
For Use With
Self Adhesive Tapes
Power Requirements
Manual
Color
Black
Construction
Plastic/Metal Blade/Sand

Description

Desktop Tape Dispenser, For Use With Self Adhesive Tapes, Core Dia. 1 in, Power Requirements Manual, Max. Tape Width 1 in, Color Black, Construction Plastic/Metal Blade/Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.