
Dispenser, 1-3" Core, Black
Mfr # C24
Zoro # G5426456
product price: $30.39
/eaKey Features
Tape Backing Material
ABS
Tape Length
1,500"
Includes
(1) Roll Tape
Tape Core Diameter
3"
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C24
Zoro #
G5426456
UPC #
051141959504
Country of Origin
Taiwan, Province of China
Dimensions
Tape Length
1,500"
Tape Core Diameter
3"
For Tape Width
1"
Details
Item
Dispenser,1-3" Core,Black
Tape Backing Material
ABS
Includes
(1) Roll Tape
Material
ABS
Color
Black
Tape Dispenser Type
Desktop
Description
Dispenser,1-3 In. Core,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.