Shop SCOTCH
See all product information
Create Account
Dispenser, Tpe 1"Core, Black
- Mfr # C60BK
- Zoro # G5025015
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Tape Length
1,500"
Tape Core Diameter
1"
Color
Two-Tone Black
Product Type
Dispenser,Tpe 1"Core,Black
Weight
1.049 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C60BK
- Zoro #
- G5025015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Length
- 1,500"
- Tape Core Diameter
- 1"
- For Tape Width
- 0.75"
Details
- Item
- Dispenser,Tpe 1"Core,Black
- Color
- Two-Tone Black
- Product Type
- Dispenser,Tpe 1"Core,Black
- Weight
- 1.049 lbs
- Tape Dispenser Type
- Desktop
Description
Dispenser,Tpe 1 In.Core,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.