Zoro Homepage

Double Sided Adh. Tape Roll

  • Mfr # SI-1616

  • Zoro # G4286125


product price: $31.79
/ea

Key Features

For Use With
Genie SI-1600, SI-1601, SI-1700, SI-1701
Material
Plastic
Overall Width
1 in
Overall Length
13 3/4 in
Manufacturers Warranty Length
30 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1616
Zoro #
G4286125
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
13 3/4 in
Manufacturers Warranty Length
30 day

Details

Item
Double Sided Adhesive Tape
For Use With
Genie SI-1600, SI-1601, SI-1700, SI-1701
Material
Plastic
Product Type
Adhesive Tape Roll

Description

Double Sided Adhesive Tape is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Cut strips of tape as desired and attach to platform, For Use With Genie SI-1600, SI-1601, SI-1700, SI-1701, Manufacturers Warranty Length 30 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.