Zoro Homepage

Double-Sided Coated Paper Tape

  • Mfr # 410M

  • Zoro # G4072139


product price: $46.49
/ea

Key Features

Tape Thickness
6 mil
Tape Width
1 in
Tape Length
36 yds
Tape Color
White
Tape Core Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410M
Zoro #
G4072139
UPC #
021200993763
Country of Origin
United States

Dimensions

Tape Thickness
6 mil
Tape Width
1 in
Tape Length
36 yds
Tape Core Diameter
3 in
Thickness
3 mil
Length
36 yd.
Width
1"
Size
1" x 36 yds

Details

Item
Acrylic Packing Tape
Tape Color
White
Performance Temp.
70 Degrees to 100 Degrees F
Color
Off-White
Shape
Continuous Roll
Adhesion Strength
65 oz./in.
Material
Natural Rubber (Adhesive), Treated Paper (Backing)
Tensile Strength
Not Specified

Description

Acrylic Packing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.