Double-Sided Mounting Tape, 1in X 400in
Mfr # 414H-LONG-DC
Zoro # G216244646
product price: $21.75
/eaSold in multiples of 18 for $391.50
Key Features
Imperial Tape Width
1.0 in
Tape Color
Black
Imperial Tape Length
400.0 in
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414H-LONG-DC
Zoro #
G216244646
UPC #
00051141958989
Country of Origin
United States
Dimensions
Imperial Tape Width
1.0 in
Imperial Tape Length
400.0 in
Details
Tape Color
Black
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Description
Double-Sided Mounting Tape, 1in X 400in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.