Zoro Homepage

Double-sided Tape, 14 yd Lg, 1.50" Width, Vinyl

  • Mfr # CT2010

  • Zoro # G3281016


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Overall Length
14 yd
Overall Width
1.50"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2010
Zoro #
G3281016
UPC #
51131626652
Country of Origin
China

Dimensions

Overall Length
14 yd
Overall Width
1.50"

Details

Item
Double-sided Tape
Material
Vinyl

Description

Scotch Carpet Tape for Vinyl, Ceramic & Hardwood is ideal for holding foam and synthetic-backed carpets to a variety of floor surfaces including ceramic, vinyl and wood. It is designed for indoor use on smooth surfaces. The Scotch Indoor Carpet Tape is long lasting and is intended for permanent use. It stays in place, even in high-traffic areas and is available in a variety of lengths and widths to suit many projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.