Zoro Homepage

Double-Sided Tape, 3in Core, 0.75in x 36 yds, Clear

  • Mfr # 665-341296

  • Zoro # G615510137


product price: $14.59
/ea

Key Features

Imperial Tape Width
0.75 in
Tape Color
Clear
Imperial Tape Length
36 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-341296
Zoro #
G615510137
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
0.75 in
Imperial Tape Length
36 yds

Details

Tape Color
Clear
Item
Double-Sided Tape

Description

With office deadlines always approaching, light duty attaching and mounting has to be fast and done right. Scotch Double Sided Tape Refill Rolls are always ready to get to work. No drips, clogs and air bubbles that come with glue; just quality 3M adhesive technology. Scotch Double Sided Tape is the strong, long lasting way to create, build and present your mock ups and displays. Works hard in the boardroom and nice in the classroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.