Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double SIded TAPE .5X400IN, PK36

  • Mfr # 137DM-2

  • Zoro # G5979141


product price: $208.99
/pk 36, $5.81/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Tape Width
0.50"
Tape Length
11.11 yd
Imperial Tape Length
400 in
Imperial Tape Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137DM-2
Zoro #
G5979141
UPC #
00021200523595
Country of Origin
United States

Dimensions

Tape Width
0.50"
Tape Length
11.11 yd
Imperial Tape Length
400 in
Imperial Tape Width
1/2 in

Details

Item
Double Sided Tape 137DM-2,1/2"x400,PK36
Tape Color
Transparent

Description

Double Sided Tape 137DM-2,1/2 In.x400,PK36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.