
Double Sided Tape Refill Rolls, 6 Count with Desktop Dispenser
Mfr # 7010311187
Zoro # G012028921
product price: $42.79
/eaKey Features
Tape Color
Transparent
Tape Backing Material
Cellulose Film Products
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
900 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010311187
Zoro #
G012028921
UPC #
51141341415
Country of Origin
United States
Dimensions
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
900 in
Details
Tape Color
Transparent
Tape Backing Material
Cellulose Film Products
Description
Scotch Permanent Double Sided Tape is coated with photo safe, permanent adhesive on both sides. A no mess alternative to glue for light duty attaching and mounting tasks. Value pack with bonus dispenser. Each pack includes 6 refill rolls of double-sided tape and desktop dispenser.
- •Value pack with bonus dispenser
- •Scotch® Double Sided Tape is a no-mess alternative to glue for light-duty attaching and mounting tasks
- •Coated with adhesive on both sides
- •
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.