Zoro Homepage

Double-Sided Tape, Removable, 3/4"x200", Transparent

  • Mfr # MMM238

  • Zoro # G901863633


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Tape Color
Clear
Series
667
Tape Core Diameter
1"
Tape Width
0.75"
Tape Length
16.67 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM238
Zoro #
G901863633
UPC #
51131790407
Country of Origin
United States

Dimensions

Tape Core Diameter
1"
Tape Width
0.75"
Tape Length
16.67 ft

Details

Item
Double-Sided Photo-Safe Tape
Tape Color
Clear
Series
667

Description

Double-sided removable office tape features a unique adhesive on both sides of the tape that holds paper securely yet is easy to remove or preposition. It is great for layouts and temporary posting of papers. The tape pulls off the roll smoothly and cuts easily with no liner to deal with. Long-aging tape won't dry out or yellow. It is photo-safe (determined in accordance with ISO Standard 18916). The tape comes on a compact handheld dispenser that stores easily in a drawer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.