Dry Erase Tape 1.88in W X 5 yd L White White

  • Mfr # 1905R-DE-WHT

  • Zoro # G816452304


product price:  $12.60
/ea

Key Features

Tape Color
White
Tape Length
5 yd
Tape Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1905R-DE-WHT
Zoro #
G816452304
UPC #
51141399225
Country of Origin
United States

Dimensions

Tape Length
5 yd
Tape Width
1.88 in

Details

Tape Color
White

Description

Scotch Dry Erase Tape is a removable tape that's easy to use. Just cut, peel and stick. Write-on with a standard dry erase marker and erase with a tissue, cloth or eraser. Great for crafting, decorating and labeling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.