Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, 1.88in x 20 yds, Sunshine Yellow

  • Mfr # 920-YLW-C

  • Zoro # G615510083


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Tape Color
Sunshine Yellow
Imperial Tape Length
20 yds
Imperial Tape Width
1.88 in
Metric Tape Width
48.0 mm
Duct Tape Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-YLW-C
Zoro #
G615510083
UPC #
51141914787
Country of Origin
United States

Dimensions

Imperial Tape Length
20 yds
Imperial Tape Width
1.88 in
Metric Tape Width
48.0 mm
Duct Tape Width
1.88 in

Details

Tape Color
Sunshine Yellow
Item
Duct Tape

Description

Express your creativity. Great for crafting, decorating, organizing and color coding. Durable, waterproof backing. Easily unwinds. Tears by hand. Applies smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.