Zoro Homepage

Duct Tape, 30 yd L, 1.88 in W, Gray

  • Mfr # 1230-A

  • Zoro # G513754701


product price: $11.19
/ea

Key Features

Tape Color
Gray
Imperial Tape Length
30 yd
Imperial Tape Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230-A
Zoro #
G513754701
UPC #
51131980105
Country of Origin
United States

Dimensions

Imperial Tape Length
30 yd
Imperial Tape Width
1.88 in

Details

Tape Color
Gray

Description

A professional-grade, multi-purpose, pro strength duct tape suitable for light industrial and HVAC applications. Meets UL 723 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.