Duct Tape for Artists, 1.88 in x 20 yd (48 mm x 18.2 m), Blue Turquoise, 2PK
- Mfr # 920-AQA-C
- Zoro # G423724313
product price:Â
$
20.99
/pk of 2, $10.50/ea
Key Features
Tape Backing Material
Cloth, Rubber Adhesive
Tape Color
Blue Turquoise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-AQA-C
- Zoro #
- G423724313
- UPC #
- 194629163403
- Country of Origin
- China
- Tape Backing Material
- Cloth, Rubber Adhesive
- Tape Color
- Blue Turquoise
Description
When the versatility of duct tape meets the magic of creativity, look no further than Scotch Duct Tape in a variety of bright colors! Skip the mess, not the vision--turn to Scotch Duct tape for all things DIY, and roll out the style. Scotch Duct Tape is a multi-purpose duct tape used for discreet repairs, crafts and decorating projects. It is ideal for color-coding. Scotch Duct Tape is available in a multitude of solid colors and patterns. Nothing sparks the imagination like colored duct tape. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.