Zoro Homepage

Electrical Tape, 10RL/CT, Black PK

  • Mfr # MMM6132BA10

  • Zoro # G601860321


product price: $77.15
/pk 10, $7.72/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Tensile Strength
15 lb/in
Width
0.75 in
Length
22 yd
Features
Stretchable; Flame Resistant; Temperature Resistant; Weather Resistant; Abrasion Resistant; Moisture Resistant; Alkali Resistant; Acid Resistant; Corrosion Resistant; Water Resistant; Solvent Resistant; Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM6132BA10
Zoro #
G601860321
UPC #
51131996762
Country of Origin
United States

Dimensions

Width
0.75 in
Length
22 yd

Details

Tape Color
Black
Item
Super 33 Plus Vinyl Electrical Tape
Tape Tensile Strength
15 lb/in
Features
Stretchable; Flame Resistant; Temperature Resistant; Weather Resistant; Abrasion Resistant; Moisture Resistant; Alkali Resistant; Acid Resistant; Corrosion Resistant; Water Resistant; Solvent Resistant; Chemical Resistant
Tape Backing Material
Vinyl
Standards
UL Listed; Canadian Standards Association (CSA)
Material
Rubber
Application
Electric

Description

Scotch Super 33 Plus Vinyl Electrical Tape offers the highest quality. It is long-lasting with superior adhesion and handling in a wide range of temperatures and conditions. It is designed to perform continuously in a temperature range between 0 to 220 degrees Fahrenheit. Tape provides flexibility and easy handling for all-around performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.