Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil Thick, Violet

  • Mfr # 11271

  • Zoro # G0154524


product price: $7.79
/ea

Key Features

Tape Color
Purple
Series
35
Tape Thickness
7 mil
Performance Temp.
Up to 220 Degrees F
Tape Tensile Strength
17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11271
Zoro #
G0154524
UPC #
00054007112716
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Imperial Tape Width
3/4 in
Metric Tape Length
20.11 m
Metric Tape Width
19.05 mm
Imperial Tape Length
66 ft

Details

Tape Color
Purple
Series
35
Performance Temp.
Up to 220 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
17 lb/in
Color
Purple
Standards
ASTM, ASTM D1000, CSA, RoHS 2002/95/EC, RoHS, UL 510
Adhesion Strength
20 oz./in.
Tape Backing Material
Vinyl
Temperature Range
32 to 220 Degrees F
Shape
Continuous Roll
Duct Tape Adhesive
Rubber
Material
Backing: Vinyl; Adhesive: Rubber Resin
Max. Voltage
600
UV Resistance
No
Elongation
225 %
Adhesion to Steel
20 oz/in
Insulation Resistance
1.00 x 10^6 megaohm
Voltage Rating
600 V
Adhesive Properties
Aggressive Adhesive, Pressure Sensitive Adhesive
Tape Adhesive Format
Single-Sided
Printed Message
Unprinted
Breakdown Voltage
8,750 V
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
221 Degrees F
Tape Adhesive Material
Rubber
Tape Type
Film
Sub-Brand
Scotch(R)
Tape Backing Construction
Film
Tape Sub-Type
General Purpose
Product Form
Continuous Roll
Tape Brand
3M(TM)
Specifications Met
ASTM, CSA, RoHS, UL
Self-extinguishing
Not Self-Extinguishing
Dielectric Strength
1,250 V/mil
Minimum Tape Performance Temperature
32 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, Moisture-Resistant, UV-Resistant
Breaking Strength
17 lb/in
Products By Industry
Electrical
Tape Properties
Pressure Sensitive Adhesive

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, 3M(TM), Scotch(R), Series 35, Purple, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.