Zoro Homepage

Electrical Tape, 66 ft L, 3/4 in W, PVC Backing, Black

  • Mfr # 88

  • Zoro # G013790100


product price: $10.75
/ea

Key Features

Tape Thickness
8.5 mil
Tape Color
Black
Color
Black
Length
66 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88
Zoro #
G013790100
UPC #
54007061434
Country of Origin
United States

Dimensions

Tape Thickness
8.5 mil
Length
66 ft

Details

Tape Color
Black
Color
Black

Description

Scotch Vinyl electrical tape Super 88 is a premium-grade, 8.5 mil thick, all-weather vinyl insulating tape. It is designed to perform continuously in ambient temperatures up to 105 deg C 220 deg F. The tape is conformable for cold weather applications down to -18 deg C 0 deg F. It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions. The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.