Zoro Homepage

Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Pink

  • Mfr # 35-Pink-3/4x66FT

  • Zoro # G2765082


product price: $8.45
/ea

Key Features

Tape Color
Pink
Series
35
Tape Thickness
7 mil
Performance Temp.
32 Degrees F to 221 Degrees F
Tape Tensile Strength
17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-Pink-3/4x66FT
Zoro #
G2765082
UPC #
00051128613337
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
3/4"
Length
66 ft.
Tape Core Diameter
1 1/4 in
Imperial Tape Length
66 ft
Metric Tape Width
19.05 mm
Metric Tape Length
20.17 m
Imperial Tape Width
3/4 in

Description

Electrical Tape, General Purpose, Polyvinyl Chloride Film, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, 3M(TM), Scotch(R), Series 35, Pink, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.