Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, Gray, 2 oz, Dual-Cartridge

  • Mfr # 77

  • Zoro # G4570916


product price: $20.59
/ea

Key Features

Container Size
2 oz
Container Type
Dual-Cartridge
Color
Gray
Type
Aerosol/Spray
Size
13.57 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77
Zoro #
G4570916
UPC #
021200212109
Country of Origin
United States

Dimensions

Container Size
2 oz
Size
13.57 oz

Details

Item
Epoxy Adhesive
Container Type
Dual-Cartridge
Color
Gray
Type
Aerosol/Spray
For Use On
Cardboard; Canvas; Fabric; Foam; Leather; Metal; Plastic; Vinyl
Net Weight
1.109 lbs
For Use on Adhesive Type
Cardboard; Canvas; Fabric; Foam; Leather; Metal; Plastic; Vinyl

Description

Multipurpose Spray Adhesive,13.57 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.