Shop SCOTCH
See all product information
Create Account
Expressions Glitter Tape, .59" x 196", Black, 2PK
- Mfr # C514-BLK
- Zoro # G823724166
product price:Â
$
15.19
/pk of 2, $7.60/ea
Key Features
Length
196 in
Tape Application
Hand
Width
0.59 in
Series
C514
Material
Paper, Synthetic Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C514-BLK
- Zoro #
- G823724166
- UPC #
- 194629163557
- Country of Origin
- China
Dimensions
- Length
- 196 in
- Width
- 0.59 in
Details
- Tape Application
- Hand
- Series
- C514
- Item
- Expressions Glitter Tape
- Material
- Paper, Synthetic Acrylic
- Tape Color
- Black
Description
Scotch Expressions Glitter Tapes add instant sparkle and personality to any project, making them perfect for gift wrapping, journaling, crafting, and creative organization. Available in vibrant, shimmering colors, these glitter tapes stick to a variety of surfaces without the mess-glitter stays put, leaving your hands and workspace clean. Whether decorating a planner, sealing a handmade card, or adding flair to a DIY project, this tape tears easily by hand and is initially repositionable, giving you creative freedom with low pressure. From thoughtful gifts to last-minute crafts, Scotch Expressions Glitter Tape brings fun, style, and shine to every detail. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.