
Expressions Masking Tape, 3in Core, 0.94in x 20 yds, Lemon Lime
Mfr # 3437-GRN
Zoro # G515509668
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Tape Adhesive Strength
24-lb/in
Tape Length
20 yds
Tape Core Diameter
3 in
Tape Backing Material
Crepe Paper
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3437-GRN
Zoro #
G515509668
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
20 yds
Tape Core Diameter
3 in
Tape Width
0.94 in
Tape Thickness
4 mil
Details
Tape Adhesive Strength
24-lb/in
Tape Color
Lemon Lime
Tape Backing Material
Crepe Paper
Tape Adhesive
Acrylic
Item
Masking Tape
Description
When plain just doesn't cut it, roll out the creativity with Scotch Masking Tape! In an assortment of colors and patterns and the quality you trust from Scotch Brand, never let an idea go undone. Whether DIYing kids games and crafts , meeting your organizing goals or simply revamping something in your home, Scotch Masking Tape is that trusty, easy-to-use tool to always have on-hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.