Expressions Masking Tape, 3in Core, 0.94in x 20 yds, Tangerine

  • Mfr # 3437-ORG

  • Zoro # G615509599


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Tape Backing Material
Crepe Paper
Tape Width
0.94 in
Tape Adhesive Strength
24-lb/in
Tape Adhesive
Acrylic
Tape Length
20 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3437-ORG
Zoro #
G615509599
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
0.94 in
Tape Length
20 yds
Tape Core Diameter
3 in
Tape Thickness
4 mil

Details

Tape Backing Material
Crepe Paper
Tape Color
Tangerine
Tape Adhesive Strength
24-lb/in
Tape Adhesive
Acrylic
Item
Masking Tape

Description

When plain just doesn't cut it, roll out the creativity with Scotch Masking Tape! In an assortment of colors and patterns and the quality you trust from Scotch Brand, never let an idea go undone. Whether DIYing kids games and crafts , meeting your organizing goals or simply revamping something in your home, Scotch Masking Tape is that trusty, easy-to-use tool to always have on-hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.