
Expressions Masking Tape, 3in Core, 0.94in x 20 yds, Yellow
Mfr # 3437-PYL
Zoro # G815960442
product price:Â $4.45
/ea
Sold in multiples of 2 for $8.90
Key Features
Tape Core Diameter
3 in
Tape Adhesive
Acrylic
Tape Width
0.94 in
Tape Length
20 yds
Tape Backing Material
Crepe Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3437-PYL
Zoro #
G815960442
UPC #
-
Country of Origin
United States
Dimensions
Tape Core Diameter
3 in
Tape Width
0.94 in
Tape Length
20 yds
Tape Thickness
4 mil
Details
Tape Adhesive
Acrylic
Tape Backing Material
Crepe Paper
Item
Masking Tape
Tape Adhesive Strength
24-lb/in
Tape Color
Yellow
Description
When plain just doesn't cut it, roll out the creativity with Scotch Masking Tape! In an assortment of colors and patterns and the quality you trust from Scotch Brand, never let an idea go undone. Whether DIYing kids games and crafts , meeting your organizing goals or simply revamping something in your home, Scotch Masking Tape is that trusty, easy-to-use tool to always have on-hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.