Zoro Homepage

Expressions Washi Tape, 1.25in Core, 0.59in x 32.75 ft, Orange

  • Mfr # C314-ORG

  • Zoro # G615621215


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tape Core Diameter
1.25 in
Tape Backing Material
Crepe Paper
Tape Width
0.59 in
Material
Flexible Paper
Tape Thickness
0.09 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C314-ORG
Zoro #
G615621215
UPC #
-
Country of Origin
China

Dimensions

Tape Core Diameter
1.25 in
Tape Width
0.59 in
Tape Thickness
0.09 mil
Tape Length
32.75 ft

Details

Tape Backing Material
Crepe Paper
Material
Flexible Paper
Tape Adhesive
Acrylic
Tape Adhesive Strength
18-lb/in
Item
Masking Tape
Tape Color
Orange

Description

Scotch Expressions Washi Tape comes in a variety of colors, so you can decorate and personalize your projects. Add a unique touch to home decor or a fresh accent to a simple vase. There's no end to the creative ways you can use Scotch Expressions Washi Tape! It's initially repositionable on most surfaces, tears cleanly and accepts marks from pens, pencils and markers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.