
Extreme Fasteners, 1in x 3in, Clear, 2PK
Mfr # RF6730
Zoro # G515511111
product price: $3.69
/pk 2, $1.85/eaSold in multiples of 3 for $11.07
Key Features
Color
Clear
Hook and Loop Type
Adhesive-Backed Roll
Length
3 in
Width
1 in
Hook and Loop Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF6730
Zoro #
G515511111
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Width
1 in
Details
Color
Clear
Item
Complete Hook & Loop Fastener Sets
Hook and Loop Type
Adhesive-Backed Roll
Hook and Loop Shape
Strip
Backing Material
Polypropylene
Adhesive Type
Self Stick
Description
When only the strongest hold will do, reach for Scotch's strongest fasteners, Extreme Fasteners. Designed with reclosable, dual lock technology, these heavy duty permanent fasteners are ideal for holding down tarps, hanging metal signs, and even mounting tools or solar lights. They're great for indoors toothink a chalkboard and even framed art. So give your power tools a break, and get the job done in a snap with the gravity defying power of Scotch Extreme Fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.