Extreme Mounting Tape, Holds Up to 30 lbs, 1 x 60, Black
Mfr # 414H
Zoro # G316127405
product price: $9.95
/eaKey Features
Tape Shape
Roll
Tape Adhesive
Acrylic
Tape Backing Material
Acrylic Foam
Imperial Tape Width
1 in
Tape Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414H
Zoro #
G316127405
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Width
1 in
Imperial Tape Length
60 in
Details
Tape Shape
Roll
Tape Adhesive
Acrylic
Tape Backing Material
Acrylic Foam
Item
Mounting Tapes
Tape Color
Black
Description
Equipped with our powerful permanent adhesive, this double-sided tape defies gravity, holding an item up to 30 pounds. It's weather resistant for a long-lasting bond, indoors and outdoors. So, whether you're mounting shelves in your new apartment, or adding wall organization to the garage, Scotch-Mount Extreme Double-Sided Mounting Tape does the job quickly, easily and without the hassle of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.