
Fastener, 3/4 in W, 18 in L, Black, 1 lb
Mfr # RF4711
Zoro # G314546444
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Length
18 in
Width
3/4 in
Color
Black
Hook and Loop Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF4711
Zoro #
G314546444
UPC #
51141934068
Country of Origin
Korea, Republic of
Dimensions
Length
18 in
Width
3/4 in
Details
Color
Black
Hook and Loop Shape
Strip
Description
Scotch indoor fasteners are the alternative closure to zippers, snaps and hooks. Provides a convenient way to mount objects in the home, office or car. Try mounting a flashlight or remote controls to a wall, furniture or electronic devices. Great for under-cabinet lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.