Zoro Homepage

FASTENER EXTREME BLACK 1INX4FT

  • Mfr # RF6741

  • Zoro # G514546442


product price: $18.29
/ea

Key Features

Width
1 in
Backing Material
Polypropylene
Adhesive Type
Self Stick
Color
Black
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF6741
Zoro #
G514546442
UPC #
51141403175
Country of Origin
United States

Dimensions

Width
1 in
Length
4 ft

Details

Backing Material
Polypropylene
Adhesive Type
Self Stick
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.