
Felt Pad Protectors, Assorted Round, Beige, 78PK
Mfr # SP855-NA
Zoro # G015960815
product price: $10.69
/pk 78, $0.14/eaKey Features
Shape
Round
Dia.
0.38 in; 0.75 in; 1 in; 1.5 in
Color
Beige
Material
Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP855-NA
Zoro #
G015960815
UPC #
-
Country of Origin
China
Dimensions
Dia.
0.38 in; 0.75 in; 1 in; 1.5 in
Details
Shape
Round
Item
Self-Adhesive Surface Protectors
Color
Beige
Material
Felt
Description
Preserve the beauty of your floors with Scotch Felt Pads. Equipped with powerful adhesive and durable felt, these floor protectors adhere effortlessly and provide long lasting protection from gouges and scratches. Ideal for use on furniture, lamps and decor that sits on finished surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.