Zoro Homepage
This item is Discontinued.
Scotch Filament Tape, 18mm x 55m 898

Filament Tape, 18mm x 55m (Discontinued)

  • Mfr # 898
  • Zoro # G4402386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898
Zoro #
G4402386
UPC #
-
Country of Origin
Canada

Dimensions

Width
18mm
Length
55m
Thickness
6.6 mil

Details

Item
Filament Tape
Tensile Strength
380 lb./in.
Standards
ASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652
Color
Clear
Performance Temp.
40 Degrees to 80 Degrees F
Adhesive
Synthetic Rubber
Adhesion Strength
70 oz./in.
Material
Polypropylene Film

Description

Filament Tape, Standards ASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.