Shop SCOTCH
See all product information
Create Account
Filament Tape, 2 in W x 60 yd L, 24 PK
- Mfr # T917890M
- Zoro # G224479290
product price:Â
$
3,788.99
/pk of 24, $157.87/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
60 yd
Tape Core Diameter
3 in
Tape Length
60 yds
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T917890M
- Zoro #
- G224479290
- UPC #
- 841436009089
- Country of Origin
- United States
- Item
- Filament Tape
- Tape Color
- Clear
Dimensions
- Width
- 2 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
- Tape Length
- 60 yds
- Tape Width
- 2 in
- Thickness
- 8.0 Mil
Description
2in x 60 yds. 3M 890MSR Strapping Tape. Extra heavy-duty for the most demanding applications. Great for heavy-duty bundling applications._x000D_ Formulated to provide very good oily metal adhesion._x000D_ Provides excellent moisture, abrasion and scuff resistance._x000D_ 8 Mil._x000D_ Heavy polyester backing reinforced with glass yarn filaments with a natural rubber adhesive._x000D_ T915890B is Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.