Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filament Tape, 3/4"x60Yards, Clear

  • Mfr # 89334

  • Zoro # G6910878


product price: $16.75
/ea

Key Features

Tape Color
Clear
Imperial Tape Length
60 yd
Imperial Tape Width
0.75"
Tensile Strength
300 lb/in
Duct Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89334
Zoro #
G6910878
UPC #
-
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
0.75"
Duct Tape Length
60 yd
Duct Tape Width
0.75"
Tape Thickness
6 mil
Tape Core Diameter
3"

Details

Item
Tape,Filament,3/4"x60 yd
Tape Color
Clear
Tensile Strength
300 lb/in
Tape Backing Material
Glass Yarn
Tape Adhesive Material
Synthetic Rubber
Series
893
Tape Adhesive Strength
300lb/in
Features
Tear Resistant; Split Resistant; Curl Resistant; Moisture Resistant; Scuff Resistant
Type
Filament Tape

Description

Tape,Filament,3/4 In.x60 yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.