Shop SCOTCH
See all product information
Create Account
Filament Tape, 48 mm W x 55 m L, Clear
- Mfr # 7000123443
- Zoro # G221832159
product price:Â
$
25.95
/ea
Sold in multiples of 24 for
$622.80
Key Features
Width
48 mm
Tape Color
Clear
Length
55 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000123443
- Zoro #
- G221832159
- UPC #
- 021200865268
- Country of Origin
- Canada
- Item
- Filament Tape
- Tape Color
- Clear
Dimensions
- Width
- 48 mm
- Length
- 55 m
Description
Scotch fiberglass yarn filament tape 55 m length, 48 mm width, 5 mm thickness, fiberglass yarn filament, clear, 3 in dia core, synthetic rubber adhesive, polypropylene backing, 50 in-oz adhesion strength, 170 in-lb tensile strength, 80 degreesF maximum operating, 40 degreesF minimum operating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.