Shop SCOTCH
See all product information
Create Account
Filament Tape, 6.6 mil Thick, 18 mm W x 55 m L, Clear, 48 PK
- Mfr # 405-051131-06897
- Zoro # G122459486
product price:Â
$
1,352.99
/pk of 48, $28.19/ea
Free Shipping & Returns
Key Features
Tape Thickness
6.6 mil
Length
55 m
Width
18 mm
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405-051131-06897
- Zoro #
- G122459486
- UPC #
- 051131068971
- Country of Origin
- Canada
- Item
- Filament Tape
- Tape Color
- Clear
Dimensions
- Tape Thickness
- 6.6 mil
- Length
- 55 m
- Width
- 18 mm
Description
Filament Tape, 898, 18 mm W x 55 m L, 6.6 mil Thick, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.