Zoro Homepage

Filament Tape 898, 3" Core, 24 mm x 55 m, Clear

  • Mfr # MMM898124MM

  • Zoro # G703448816


product price: $23.75
/ea

Key Features

Tape Core Diameter
3"
Width
24 mm
Color
Clear
Standards
Meets U.S. Postal Regulations
Thickness
6.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM898124MM
Zoro #
G703448816
UPC #
21200881916
Country of Origin
Canada

Dimensions

Tape Core Diameter
3"
Width
24 mm
Thickness
6.6 mil
Length
55 m
Size
24 mm x 55 m

Details

Color
Clear
Standards
Meets U.S. Postal Regulations
Material
Plastic
Tensile Strength
380 lb/in
Weight
0.54 lbs

Description

Laminated adhesive layer provides an extra measure of protection. Designed as a high-performance packaging tape, Scotch® Filament Tape combines a strong polypropylene backing reinforced with continuous glass yarn filaments combined with a synthetic rubber resin adhesive. This aggressive adhesive is specifically formulated to provide an excellent balance of initial adhesion and long-term holding power when used on fiberboard, including recycled and printed fiberboard surfaces. The multi-layer adhesive system prevents delamination to help ensure tape strength and performance throughout the application. It's an ideal choice for heavy-duty sealing, shipping, splicing, palletizing and is used throughout the automotive, furniture, metalworking, transportation and general industrial markets. Provides very good holding power under a wide range of conditions, the adhesive holds well with minimal rub-down. The tough, clear film backing is abrasion- and moisture-resistant, provides good aging and protects the filaments and adhesive to help your boxes remain closed for long periods of time. The backing, filaments, and adhesive combine to provide high tensile and shear strength and provide an extra layer of security against tampering and product theft, and the easy-open tear strip delivers added convenience. For closing boxes, stabilizing pallets, bundling, reinforcing and securing appliance components during transport, this high-strength tape provides important benefits to manufacturers of piping, metal products, furniture, appliances, automotive parts, sporting goods as well as food and beverage processors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.