Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600
Zoro #
G0538212
UPC #
00051131068216
Country of Origin
United States
Dimensions
Width
1/2"
Thickness
2.3 mil
Length
72 Yd.
Details
Item
Film Tape
Material
UPVC
Shape
Continuous Roll
Adhesive
Acrylic
Performance Temp.
Up to 70 Degrees F
Standards
Meets CID A-A-113 Type 1 Class A, ASTM D3330, D3759, D3652
Color
Clear
Adhesion Strength
40 oz./in.
Tensile Strength
28 lb./in.
Description
Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.