Zoro Homepage

Fine Line Striping Tape, 8 Pull Outs, 06314, 1 in x 550 in, 12 per inner, 48 per case

  • Mfr # 06314

  • Zoro # G0377524


product price: $33.85
/ea
Sold in multiples of 48 for $1,624.80

Key Features

Type
Fine Lines, Paint Preparation
Tape Length
550 in
Tape Width
1 in
Tape Color
Green
Tape Adhesive
Resin Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06314
Zoro #
G0377524
UPC #
00021200063145
Country of Origin
United States

Dimensions

Tape Length
550 in
Tape Width
1 in

Details

Item
Fine Line Striping Tape
Type
Fine Lines, Paint Preparation
Tape Color
Green
Tape Adhesive
Resin Type
Material
Polypropylene Film

Description

Masking Tapes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.