Zoro Homepage

Fine Line Tape 215, BL, 1/4INx60YD, 4.8 mil

  • Mfr # 215

  • Zoro # G016129730


product price: $52.25
/ea
Sold in multiples of 144 for $7,524.00

Key Features

Tape Thickness
4.8 mil
Tape Color
Blue
Length
60 yd
Color
Blue
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215
Zoro #
G016129730
UPC #
00021200608315
Country of Origin
United States

Dimensions

Tape Thickness
4.8 mil
Length
60 yd
Width
1/4 in

Details

Tape Color
Blue
Color
Blue

Description

Electroplating Tape 470, Tan, 1/2INx36YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.