Zoro Homepage

Fine Line Tape 218, GR, 1/8INx60YD, 5.0 mil

  • Mfr # 218

  • Zoro # G816153799


product price: $28.49
/ea
Sold in multiples of 288 for $8,205.12

Key Features

Tape Length
60 yd
Tape Thickness
5.0 mil
Tape Backing Material
polypropylene
Max. Tape Performance Temp.
250°F/121°C
Tape Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218
Zoro #
G816153799
UPC #
00021200610370
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Thickness
5.0 mil

Details

Tape Backing Material
polypropylene
Max. Tape Performance Temp.
250°F/121°C
Tape Color
Green
Tape Adhesive
natural rubber pressure adhesive

Description

Fine Line Tape 218,GR,1/8INx60YD,5.0 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.