
Fine Line Tape 218, Green, 1-1/4 in x 60 yd, 5.0 mil, PK28
Mfr # 218
Zoro # G3977458
product price: $1,424.99
/pk 28, $50.89/ea
Free Shipping & Returns
Key Features
Tape Length
60 yd
Material
Polypropylene
Tape Thickness
5.0 mil
Tape Color
Green
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218
Zoro #
G3977458
UPC #
00051115171741
Country of Origin
United States
Dimensions
Tape Length
60 yd
Tape Thickness
5.0 mil
Details
Item
FneLneTpe218Green,1-1/4nx60yd5.,PK28
Material
Polypropylene
Tape Color
Green
Tape Adhesive
Natural Rubber
Description
FneLneTpe218Green,1-1/4nx60yd5.,PK28, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.