
Fine Line Tape 218, Green, 1/8 in x 60 yd, 5.0 mil, 28PK8
Mfr # 218
Zoro # G3998333
product price:Â $5,568.99
/pk 288, $19.34/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
60 yd
Material
Polypropylene
Tape Thickness
5.0 mil
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218
Zoro #
G3998333
UPC #
00021200610370
Country of Origin
United States
Dimensions
Tape Length
60 yd
Tape Thickness
5.0 mil
Details
Item
FneLneTpe218Green,1/8nx60yd5.0,PK288
Tape Color
Green
Material
Polypropylene
Tape Adhesive
Natural Rubber
Description
FneLneTpe218Green,1/8nx60yd5.0,PK288, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.