Fine Line Tape 218, Green, 3/8 in x 60 yd, 5.0 mil, PK96

  • Mfr # 218

  • Zoro # G3997889


product price: $2,066.99
/pk 96, $21.53/ea
Free Shipping & Returns

Key Features

Tape Length
60 yd
Tape Color
Green
Tape Thickness
5.0 mil
Tape Adhesive
Natural Rubber
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218
Zoro #
G3997889
UPC #
00021200183683
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Thickness
5.0 mil

Details

Item
FneLneTpe218Green,3/8nx60yd5.0,PK96
Tape Color
Green
Tape Adhesive
Natural Rubber
Material
Polypropylene

Description

FneLneTpe218Green,3/8nx60yd5.0,PK96, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.