Fine Line Tape, Green, 1/2IN X 60YD
Mfr # 218
Zoro # G616297709
product price: $30.85
/eaSold in multiples of 12 for $370.20
Key Features
Tape Color
Green
Tape Thickness
5.0 mil
Tape Length
60YD
Max. Tape Performance Temp.
250°F/121°C
Tape Adhesive
natural rubber pressure adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218
Zoro #
G616297709
UPC #
00021200063039
Country of Origin
United States
Dimensions
Tape Thickness
5.0 mil
Tape Length
60YD
Details
Tape Color
Green
Max. Tape Performance Temp.
250°F/121°C
Tape Adhesive
natural rubber pressure adhesive
Tape Backing Material
polypropylene
Description
Fine Line Tape, Green, 1/2IN X 60YD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.