Shop SCOTCH
See all product information
Create Account
Fine Line Tape Green, 1/8x60yd, 5mil, PK144, 1/8 in W x 60 yd. L, 5 mil Thick, 144 PK
- Mfr # 06300
- Zoro # G4529135
product price:Â
$
3,819.99
/pk of 144, $26.53/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
60 yd.
Tape Width
1/8 in
Shape
Roll
Material
Adhesive: Natural Rubber; Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06300
- Zoro #
- G4529135
- UPC #
- 00021200063008
- Country of Origin
- United States
- Item
- Fine Line Tape Green,1/8x60yd,5mil,PK144
- Tape Color
- Green
- Shape
- Roll
- Material
- Adhesive: Natural Rubber; Polypropylene
- Tensile Strength
- 22 lb./in.
- Tape Adhesive
- Natural Rubber
- Tape Shape
- Roll
- Tape Tensile Strength
- 22 lb./in
- Number of Adhesive Sides
- 1
Dimensions
- Tape Length
- 60 yd.
- Tape Width
- 1/8 in
- Tape Thickness
- 5 mil
- Thickness
- 5 mil
- Width
- 1/8"
- Length
- 60 yd.
Description
Fine Line Tape Green,1/8x60yd,5mil,PK144, Number of Adhesive Sides 1, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.